Beli generator listrik 3000watt di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MultiPro Generator Gasoline Power GN (Genset Bensin)
    Mulai

    Rp3.199.900

    MultiPro Generator Gasoline Power GN (Genset Bensin)
    atribut:
    • Full Tank Capacity (L): 15
    • Oil Capacity (L): 0.6
    • Voltage (V): 220
  2. Freshgen AC Generator 1 Phase (Alternator)
    Mulai

    Rp9.899.900

    Freshgen AC Generator 1 Phase (Alternator)
    Deskripsi:
    The ST series generators are mainly designed to serve as power generating unit of small capacity which supply electricity for lighting purpose in ships as well as for household electric devices used in towns or villages.
    atribut:
    • Phase: 1
  3. HARGEN Generator Gasoline Portable (Genset Bensin)
    Mulai

    Rp5.099.900

    HARGEN Generator Gasoline Portable (Genset Bensin)
    Deskripsi:
    - Output DC: 12V / 8.3A; - Tipe Engine: OHV, Single Cilynder, In-Lined, 4-Stroke, Air-Cooled; - Tipe Oli: 10W-30; - Tipe BBM: Bensin; - RPM: 3000; - Rating Voltase: 220 Volt; - Phase: Single Phase.
    atribut:
    • Type of Fuel: Bensin
    • Rotor/ Stator: 100% Tembaga
  4. Hyundai Generator Gasoline (Genset Bensin)
    Mulai

    Rp5.199.900

  5. Freshgen AC Generator 3 Phase (Alternator)
    Mulai

    Rp15.999.900

    Freshgen AC Generator 3 Phase (Alternator)
    Deskripsi:
    STC series alternator are to be used in town, the countryside, Worksites, mountain districts and pasture lands as a electric power source for lighting purpose, It can also be used as a reserved power source for emergent case. The generators are of drip-proof with rotary field type and with the adoption of harmonic excitation system, that allow your easy operation and simple maintenance. The generators are of three-phase four-wire type. Making use of star connection with neutral point. The rated line voltage is 400V.phase voltage 230V.frequency 50Hz,power factor 0.8(lag).It can provide 60Hz and the other voltage's generator according to necessary.
    atribut:
    • Phase: 3
  6. Hyundai Generator Inverter Portable (Genset Inverter)
    Mulai

    Rp7.199.900

    Hyundai Generator Inverter Portable (Genset Inverter)
    atribut:
    • Phase: Single
    • Frequency (Hz): 50
    • Voltage (V): 220
  7. Tyrone Electro Motor 1 Phase (Dinamo Motor Listrik)
    Mulai

    Rp2.299.900

    Tyrone Electro Motor 1 Phase (Dinamo Motor Listrik)
    atribut:
    • Voltage (V/Hz): 230/50
    • Number of Phase: 1 Phase
  8. RYU Generator Gasoline Set 4 Tak (Genset Bensin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.599.900

  9. Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)
    Mulai

    Rp739.900

    Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's._x000D__x000D_AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured._x000D__x000D_> TEFC, Insulation Class F, IP55, 50HZ_x000D_> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove_x000D_> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
    atribut:
    • Speed (rpm): 3000
  10. Tiger Generator Gasoline TDG3500AE & TDG5000AE (Genset Bensin)
    Mulai

    Rp21.999.900

    Tiger Generator Gasoline TDG3500AE & TDG5000AE (Genset Bensin)
    atribut:
    • Rated Power (W): 4800
    • Rated Current (A): 8.2
    • Voltage (V): 220
    • Frequency (Hz): 50
    • Fuel Tank Capacity (L): 15
    • Dimension (L x W x H) (mm): 715x480x645
    • Engine Type: Single-cylinder, vertical, 4 stroke, air-cooled, direct-injection
    • Ignition System: Transistorized self-excitation comstant voltage (AVR)
    • Maximum Power (W): 5000
    • Model : TD186FE
    • Oil Capacity (L): 1.65
    • Starting System: Recoil / Electric
  11. MultiPro Genset Bensin
    Mulai

    Rp1.699.900

    MultiPro Genset Bensin
    atribut:
    • Frequency (Hz): 50
  12. Denyo Generator Diesel Isuzu Engine (Genset Diesel)
    Mulai

    Rp599.999.900

    Denyo Generator Diesel Isuzu Engine (Genset Diesel)
    atribut:
    • Type: Silent
    • Phase: 3
    • Fuel Tank Capacity (L): 125
    • Dimension (L x W x H) (mm): 2200x880x1250
    • Engine Type: Isuzu BB-4BG1T
    • Rated Output (kVA): 50
    • Frequency (Hz): 50/60
    • Type of Fuel: Diesel
  13. MultiPro Generator Gasoline Power GG (Genset Bensin)
    Mulai

    Rp1.799.900

    MultiPro Generator Gasoline Power GG (Genset Bensin)
    atribut:
    • Rated Power (W): 700
    • Voltage (V): 220
    • Phase: 1
    • Fuel Tank Capacity (L): 3.5
    • Dimension (L x W x H) (mm): 380x330x320
    • Engine Type: 2 Stroke Engine
    • Frequency (Hz): 50
    • Maximum Power (W): 750
    • Maximum Power Output (hp/rpm): 2/3000
    • Starting System: Recoil
  14. Denyo Generator Diesel Kubota Engine (Genset Diesel)
    Mulai

    Rp259.999.900

    Denyo Generator Diesel Kubota Engine (Genset Diesel)
    atribut:
    • Frequency (Hz): 50/60
    • Type: Silent
  15. Honda Power Product Generator Gasoline (Genset Bensin)
    Mulai

    Rp9.999.900

Daftar Harga generator listrik 3000watt Terbaru October 2026
MultiPro Generator Gasoline Power GN (Genset Bensin)Rp3.199.900
Freshgen AC Generator 1 Phase (Alternator)Rp9.899.900
HARGEN Generator Gasoline Portable (Genset Bensin)Rp5.099.900
Hyundai Generator Gasoline (Genset Bensin)Rp5.199.900
Freshgen AC Generator 3 Phase (Alternator)Rp15.999.900
Hyundai Generator Inverter Portable (Genset Inverter)Rp7.199.900
Tyrone Electro Motor 1 Phase (Dinamo Motor Listrik)Rp2.299.900
Hyundai Generator Diesel Silent Type (Genset Diesel)Rp23.999.900
RYU Generator Gasoline Set 4 Tak (Genset Bensin)Rp3.599.900
Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)Rp739.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)